Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT
Mfr # 792XDXC-24A
Zoro # G0316849
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6A @ 277V
- DC Contact Rating - Relay 6A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Product Information
- Brand Schneider Electric
- MFR # 792XDXC-24A
- Zoro # G0316849
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.4 in |
Body Width - Relay | 1.1 in |
Body Depth - Relay | 0.83 in |
Overall Height - Relay | 1.4 in |
Body Width | 0.83 in |
Overall Depth | 1.61 in |
Body Depth | 1.37 in |
Body Height | 1.07 in |
Width | 0.83 in (21 mm) |
Depth | 1.07 in (27.2 mm) |
Height | 1.37 in (34.8 mm) |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 4PDT, Current Rating 6 A, Electrical Connection Faston Connector, Number of Pins 14, Status Indicator Mechanical Flag, Contact Rating (AC) 3 A @ AC-1 (NC), 6 A @ 277V, 6 A @ AC-1 (NO), 8 A @ 120V, Contact Rating (DC) 3 A @ DC-1 (NC), 6 A @ DC-1 (NO), 8 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.37 in, Body Height 1.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, Alternating (6C051)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, Black, PK100 (DCC-59B)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (8501RS43V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM21P7)
- Schneider Electric Electrical Relays