Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT
Mfr # 784XDXC-240A
Zoro # G2559645
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 12A @ 277V, 15A @ 120V
- DC Contact Rating - Relay 12A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Product Information
- Brand Schneider Electric
- MFR # 784XDXC-240A
- Zoro # G2559645
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.4 in |
Body Width - Relay | 1.6 in |
Body Depth - Relay | 1.1 in |
Overall Height - Relay | 1.64 in |
Body Height | 1.07 in |
Body Width | 1.6 in |
Overall Depth | 1.66 in |
Flat Pin Width | 0.187 in |
Body Depth | 1.37 in |
Depth | 1.07 in (27.3 mm) |
Width | 1.60 in (40.6 mm) |
Height | 1.37 in (34.9 mm) |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form 4PDT, Current Rating 15 A, Electrical Connection Faston Terminal, Flat Pin Width 0.187 in, Number of Pins 14, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 151/277V, 15 A @ 120 to 277/120/150/250V, 7.55 A @ 250V, Contact Rating (DC) 15 A @ 28V (NO), 7.55 A @ 28V (NC), Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 3/4 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 4 points, 2.5mm², grey, set of 50 (NSYTRR24)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-24D)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS34V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM21P7)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB1BD)
- Schneider Electric Electrical Relays