Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT
Mfr # 792XDX3M4L-12D
Zoro # G4106387
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 3A @ 277V
- DC Contact Rating - Relay 3A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Product Information
- Brand Schneider Electric
- MFR # 792XDX3M4L-12D
- Zoro # G4106387
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.54 in |
Body Width - Relay | 1.1 in |
Body Depth - Relay | 0.83 in |
Overall Height - Relay | 1.54 in |
Flat Pin Width | 0.02 in |
Body Height | 1.07 in |
Body Depth | 1.57 in |
Overall Depth | 1.81 in |
Body Width | 0.83 in |
Depth | 1.07 in (27.2 mm) |
Width | 0.83 in (21 mm) |
Height | 1.57 in (40 mm) |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Faston Connector, Flat Pin Width 0.02 in, Number of Pins 14, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 1 A @ 250V, 2 A @ 250V, 3 A @ 120/240/277V, Contact Rating (DC) 1 A @ 28V, 2 A @ 28V, 3 A @ 30V, Horsepower @ 120V AC 1/16 hp, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- ALLEN BRADLEY PHOTOSWITCH 10-30V-DC PHOTOELECTRIC SENSOR (42SRP-6002)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 72 A, Reversing: No (XTCE072D00C)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24A)
- SCHNEIDER ELECTRIC Miniature Plug-in relay - Zelio RXM 4 C/, 24V DC Coil Volts, 4 C/O (RXM4AB3BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-12D)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120U7)
- Schneider Electric Plug-In Relays