Shop All Electrical Enclosures
Schneider Electric
Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W
Mfr # NSYSM1812502DP
Zoro # G3573872
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$1,344.99
Free 30-Day Returns
Key Features
- Height 1800 mm
- Nominal Enclosure Width 1200 mm
- Material of Enclosure Galvanized Steel
- Closure Method Keyed Handle
- Knockouts Yes
Product Information
- Brand Schneider Electric
- MFR # NSYSM1812502DP
- Zoro # G3573872
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 1800 mm |
Nominal Enclosure Width | 1200 mm |
Width | 1200 mm |
Enclosure Nominal Depth | 500 mm |
Enclosure Nominal Height | 1800 mm |
Enclosure Nominal Width | 1200 mm |
Details
Item - Electrical Enclosure | Spacial Enclosure |
Material of Enclosure | Galvanized Steel |
Closure Method | Keyed Handle |
Knockouts | Yes |
Color | Gray RAL 7035 |
Standards | IEC 62208 |
Weight | 163 kg |
Range | Spacial |
Product Name | Spacial SM |
Removable Parts | door by screws hinge, mounting plate by screws mounting plate bracket, mounting plate bracket by screws |
Lock Type | 4 points lock, handle with 5 mm double bar insert |
Type of Gland Plate | standard |
Device Composition | 1 body, 2 door, 2 cable gland plate, 1 locking system with handle door, 1 blocking system left door, 4 mounting plate bracket, 1 mounting plate |
Ik Degree of Protection | IK10 IEC 62262 |
Surface Finish | epoxy-polyester powder |
Product or Component Type | compact enclosure |
Ip Degree of Protection | IP55 IEC 60529 |
Description
Spacial SM monobloc compact steel enclosure with 2 plain front doors. 1800 x 1200 x 500 mm. Back panel welded, mounting plate included. 4 point door locking system with handle DB 5mm. Sheet steel, galvanized steel for mounting plate. Protection IP 55, IK10, Grey RAL 7035. 4 mounting plate support brackets included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 22-14 AWG, PK25 (30-1161P)
- SQUARE D Load Center, QO, 24 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M150P)
- NVENT CADDY Conduit Clip, Spring Steel (CS812D)
- BLACK BOX Ribbon Cable Conn., Db9 M, 10-Pk (FG105-10PAK)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- SCHNEIDER ELECTRIC polyester Enclosure, 308 mm H, 255 mm W (NSYPLM3025G)
- SCHNEIDER ELECTRIC polyester Enclosure, 847 mm H, 636 mm W (NSYPLM86G)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 3R, Screw On (RSC181804GNK)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD242010SS)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804)
- Schneider Electric Electrical Enclosures