Shop All Disconnect Switches
Schneider Electric
Fusible Disconnect Switch, 690V AC
Mfr # VLS3P016R1
Zoro # G0858740
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Amps 16 A
- Duty Intermittent
- Voltage 690V AC
- HP 10 hp @ 400V AC, 10 hp @ 500V AC, 14.75 hp @ 690V AC
Product Information
- Brand Schneider Electric
- MFR # VLS3P016R1
- Zoro # G0858740
- Country of Origin Italy
- Category Disconnect Switches
Dimensions
Width | 1.42 in |
Height | 2.95 in |
Depth | 3.07 in |
UL Wire Size | AWG 18 to AWG 6 copper |
Description
Disconnect switch, TeSys VLS, body switch, 16A, 10HP at 480VAC, UL508, three phase, 5kA SCCR, size 1, DIN rail mount
- •TeSys GV motor circuit breaker, 3 poles (3P), 0.63A/690V, for 3-phase motor applications 0.12-0.18kW@400V.
- •It provides a thermal-magnetic protection with a thermal setting range 0.4-0.63A, magnetic tripping at 13xIn, high breaking capacity Icu 100kA@400V.
- •Connection by screw clamp terminals.
- •Start-stop control by push-button guaranteed for 100 000 cycles AC-3.
- •Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24D018)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101206GNK)
- SQUARE D Fixed Lock I-Line (LV426907)
- VICTRON ENERGY SmartSolar MPPT 150/60-MC4 (SCC115060310)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361AWKGL)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2MU3N)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362AWKGL)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- SCHNEIDER ELECTRIC HDSS TYPE1 600V 200 AMP 3 POLE Fuse (VH364)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- Schneider Electric Switches