Schneider Electric

Fuse Holder, 30A Amp Range, CC UL Class, 1 Poles, 12 PK


product price: $16.25
/pk 12, $1.35/ea
Sold in multiples of 12 for $195.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amp Range 30A
  • Voltage Rating 600V AC
  • Number of Poles 1
  • Amps 30
  • Standards UL 4248-1 || UL 4248-4 || CSA C22.2 No 4248-1 || CSA C22.2 No 4248-4; UL Recognized || CSA
See all product information

Product Information

Dimensions

Width 17.5 mm
Height 79.5 mm

Details

Item Fuse Holder
Amp Range 30A
Voltage Rating 600V AC
Number of Poles 1
Amps 30
Standards UL 4248-1 || UL 4248-4 || CSA C22.2 No 4248-1 || CSA C22.2 No 4248-4; UL Recognized || CSA
Series DFCC
Features Mercury Free; screw clamp terminals 1 1-16 mm²rigid || screw clamp terminals 2 1-6 mm²rigid || screw clamp terminals 1 1-16 mm²flexible with or without || screw clamp terminals 2 1-6 mm²flexible with or without
Mounting Style DIN-Rail
Fuse UL Class CC
Weight 0.042 kg
Max. Voltage 600V AC
Short Circuit Current (KA) 200 kA
For Fuse Class CC
Max. Amps 30A

Description

TeSys DF modular fuse carrier, 1 pole (1P), for protection of control circuits up to 30A/600V, for North American market. To be used with class CC fuse links up to 30A and short circuit current up to 200kA@600V. Compact (17.5mm width), it can be used in modular panels, clipping on 35mm DIN rail, connection by screw clamp terminals, padlockable without accessory. Add-on auxiliaries (fuse carrier assembly kits, clip-in markers) are available (to be ordered separately). Sold in lots of 12 units. Multi standards certified (UL recognized, CSA), Green Premium product (RoHS/REACh).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.