Shop All Push Button Accessories
Schneider Electric
Flush Mounting Kit, 30 mm, Chrome, Metal
Mfr # ZB4BZ021
Zoro # G3464362
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 22mm Pushbutton and Pilot Light
- Color Chrome
- Material Metal
- Surface Finish chromium plated
Product Information
- Brand Schneider Electric
- MFR # ZB4BZ021
- Zoro # G3464362
- UPC # 785901751519
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mounting Diameter | 30.5 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Flush Mounting Kit |
For Use With | 22mm Pushbutton and Pilot Light |
Color | Chrome |
Material | Metal |
Surface Finish | chromium plated |
Accessory / Separate Part Category | mounting and fixing accessory |
Product Or Component Type | flush mounting kit |
Product Compatibility | ZB4BH flush || ZB4BL || ZB4BA flush || ZB4BV |
Ip Degree Of Protection | IP66 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K DIN 40050-9 front face) |
Accessory / Separate Part Destination | pilot light || push-button |
Ik Degree Of Protection | IK06 IEC 50102 |
Compatible Product Type | Pilot Lights,Push Buttons |
Compatible with Series | XB4 |
Description
Electrical Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Mono Potentiometer 10k (10KLVC-DB)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15)
- ANCOR 6 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210244)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63143)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU4)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU6)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN244)
- SCHNEIDER ELECTRIC Antimicrobial Flush mounted selector switch head, Harmony XB5, plastic, black, 30mm, 2 positions, spring return right to left (ZB5FD4)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, chromium plated (ZBZ1600)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- Schneider Electric Push Button Accessories