Shop All Selector Switches
Schneider Electric
Flush Indicator Light, 24VDC, Red
Mfr # XVLA334
Zoro # G6207923
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12mm Mounting dia
- Color Red
- NEMA Rating 1
- IP Rating IP40, IP65
- Standards CSA, EU RoHS, UL Listed, WEEE
Product Information
- Brand Schneider Electric
- MFR # XVLA334
- Zoro # G6207923
- UPC # 785901651680
- Country of Origin Spain
- Category Selector Switches
Dimensions
Size | 12mm Mounting dia |
Width | 16 mm |
Depth | 51 mm |
Height | 16 mm |
Mounting Diameter | 12 mm |
Panel Cutout Diameter | 12 mm |
Overall Width | 0.63 in |
Overall Depth | 2.01 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 0.63 in |
Description
Protruding Panel Light, LED, Red, Voltage 24V DC, Size 12mm Mounting dia, Electrical Connection Tab, Shape Round, Current Drawn 18 mA, Average Life 100,000 hr, NEMA Rating 1, IP Rating IP40, IP65, Panel Thickness 0.030 in to 0.310 in, Standards CSA, EU RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE FIBER OPTIC SENSOR UNIT OTHER SENSOR (FU-77TZ)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VBLK)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Keyd (9001KS88K14)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black 16mm 3 positions spring return to center (ZB6AD25)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS401B)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB5FG33)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB4BK1243)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS34K1)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Blue (ZB4BK1563)
- Schneider Electric Selector Switches