Shop All Tower Lights
Schneider Electric
Fixing Plate, Black, 60mm D
Mfr # XVUZ02
Zoro # G6192435
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, UL, CSA
- Diameter 60 mm
- Housing Material ABS and PBT
- For Use With Harmony (R) XVU Tower Lights
- Height 3 15/16 in
Product Information
- Brand Schneider Electric
- MFR # XVUZ02
- Zoro # G6192435
- UPC # 785901776888
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3 15/16 in |
Length | 10 3/5 in |
Width | 2 2/5 in |
Details
Item | Fixing Plate |
Standards | CE, UL, CSA |
Housing Material | ABS and PBT |
For Use With | Harmony (R) XVU Tower Lights |
Operating Temp. | -25 Degrees to 50 Degrees C |
Color | Black |
Rating | IP65 |
Tower Light Series | XVU |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series XVU, Body Color Black, For Use With Harmony (R) XVU Tower Lights, Housing Material ABS and PBT, Length 10 3/5 in, Width 2 2/5 in, Height 3 15/16 in, Diameter 60 mm, Operating Temp. -25 Degrees to 50 Degrees C, Rating IP65, Standards CE, UL, CSA, Fixing Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bracket, Black/Yellow, Nylon, Thermoplastic (6GMP7)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, XL, PR (KCI5SN-05-XL)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- HONEYWELL MILLER Full Body Harness, 3XL, Polyester (P950QC/XXXLGN)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- SCHNEIDER ELECTRIC Mounting Bracket and Tube, 400mm Dia. (XVUZ400T)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Amber (XVBL8B5)
- SCHNEIDER ELECTRIC Tower Light, LED, Green, Polycarbonate, IP65 (XVUC23)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- Schneider Electric Safety Alarms and Warnings