Shop All Safety & Disconnect Switch Accessories
Schneider Electric
External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30A Compact UL
Mfr # GS2AH420
Zoro # G4609303
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, UL
- Type of Operating Handle external frontal
- Range Compatibility TeSys TeSys GS GS1D fuse-switch disconnector
- Nema Degree of Protection NEMA 4/4X
- Device Short Name GS2AH
Product Information
- Brand Schneider Electric
- MFR # GS2AH420
- Zoro # G4609303
- Country of Origin France
- Category Safety & Disconnect Switch Accessories
Details
Item | External rotary handle,TeSys GS,red ha |
Standards | CSA, UL |
Type of Operating Handle | external frontal |
Range Compatibility | TeSys TeSys GS GS1D fuse-switch disconnector |
Nema Degree of Protection | NEMA 4/4X |
Device Short Name | GS2AH |
Handle Front Plate Colour | yellow |
Range of Product | TeSys |
Range | TeSys |
Marking | O-I |
Rotary Handle Padlocking | with |
Handle Colour | red |
Line Rated Current | 30 A |
Product or Component Type | rotary handle |
Description
TeSys GS external operating handle for 3-pole 30A UL fuse switch-disconnectors GS1DDU, GS1DU. Black handle with grey front plate, padlockable, to be mounted on door of an enclosure with NEMA protection 1, 3R, 4, 4X, 12, for front side operation. To be completed with a shaft for external operator GS2AE, several lengths available (to be ordered separately). Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX CONTACT Terminal And Contact Block, UT 4HESILED 24 3046090 (UT 4-HESILED 24 3046090)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 35A, 250V AC, 20kA DC (BP/FRN-R-35)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- BISSELL HOMECARE Electrical Box, Square Box, Steel, Square (HO155980)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65 mm, black handle, 5 mm shaft, defeatable (VLSH2H5BD)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 600 to 800A UL (GS2AH150)
- SCHNEIDER ELECTRIC Protruding Red Handle Screw Fixing (VLSH2S5R)
- SCHNEIDER ELECTRIC Recessed Black Handle Screw Fixing (VLSH1S5B)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- SCHNEIDER ELECTRIC Shaft, 10mm x 10mm x 320mm (GS2AE2)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Switch Hubbell (HBLDS60100RS)
- Schneider Electric Switches