Shop All Safety & Disconnect Switch Accessories
Schneider Electric
Extension, 300mm Length 5mm Shaft
Mfr # VLSS3005
Zoro # G0859264
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disconnect Switch Size 16 A
- Includes 12 in Shaft
- For Use With TeSys VLS Series
- Depth 11.81 in
- Width 0.2 in
Product Information
- Brand Schneider Electric
- MFR # VLSS3005
- Zoro # G0859264
- Country of Origin Italy
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 16 A |
Depth | 11.81 in |
Width | 0.2 in |
Shaft Length | 12 in |
Shaft Size | 0.2 in (5mm) |
For Disconnect Switch Size | 100 A, 125 A, 16 A, 25 A, 32 A, 40 A, 63 A, 80 A |
Details
Item | Shaft Extension |
Includes | 12 in Shaft |
For Use With | TeSys VLS Series |
Standards | UL Listed |
Accessory Type | Shaft Extension |
Mounting Mechanism | Flange |
Product Type | Shaft Extension |
Compatible with Manufacturer Model Number | VLSH1S5B, VLSH1S5R, VLSH2H5B, VLSH2H5BD, VLSH2H5R, VLSH2H5RD, VLSH2S5B, VLSH2S5BC, VLSH2S5R |
Mounting Style | Flange |
Compatible Manufacturer Part Number | VLSH1S5B, VLSH1S5R, VLSH2H5B, VLSH2H5BD, VLSH2H5R, VLSH2H5RD, VLSH2S5B, VLSH2S5BC, VLSH2S5R |
Compatible with Manufacturer Part Number | VLSH1S5B, VLSH1S5R, VLSH2H5B, VLSH2H5BD, VLSH2H5R, VLSH2H5RD, VLSH2S5B, VLSH2S5BC, VLSH2S5R |
Compatible with Manufacturer Model Number [NEW] | VLSH1S5B, VLSH1S5R, VLSH2H5B, VLSH2H5BD, VLSH2H5R, VLSH2H5RD, VLSH2S5B, VLSH2S5BC, VLSH2S5R |
Compatible Manufacturer Model Number | VLSH1S5B, VLSH1S5R, VLSH2H5B, VLSH2H5BD, VLSH2H5R, VLSH2H5RD, VLSH2S5B, VLSH2S5BC, VLSH2S5R |
For Use with Mfr. Model Number | VLSH1S5B, VLSH1S5R, VLSH2H5B, VLSH2H5BD, VLSH2H5R, VLSH2H5RD, VLSH2S5B, VLSH2S5BC, VLSH2S5R |
For Use With Mfr. Model Number | VLSH1S5B, VLSH1S5R, VLSH2H5B, VLSH2H5BD, VLSH2H5R, VLSH2H5RD, VLSH2S5B, VLSH2S5BC, VLSH2S5R |
Description
Disconnect switch, TeSys VLS, 300mm shaft extension, 5mm shaft
- •The GV3 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit.
- •The basic motor starter GV3PE controls motors with full load currents up to 65 amperes.
- •The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle.
- •The Class 10 ambient compensated thermal over current is adjustable from 30 ampere to 40 ampere.
- •This device has EVERLINK terminals.
- •Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 3-1/2", Plastic (1414)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Channel Nut w/ Standard Spring, 100PK (SSN25)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1/2" Trade Size (732323)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, 500 mm shaft extension, 5 mm shaft (VLSS5005)
- SCHNEIDER ELECTRIC Disconnect Switch, 80 A, 480V AC (VLS3P080D2)
- SCHNEIDER ELECTRIC Shaft, 10mm x 10mm x 320mm (GS2AE2)
- SCHNEIDER ELECTRIC ShaftExten, For 16-125A DisconnectSwitch (VLSS1505)
- SCHNEIDER ELECTRIC Disconnect Switch, 125 A, 480V AC, Gray (VLS3P125R2)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30A Compact UL (GS2AH420)
- SQUARE D Operating Mechanism 600Vac 400Amp Nema (9421LL1)
- Schneider Electric Safety & Disconnect Switch Accessories