Shop All Motor Starter Enclosures
Schneider Electric
Enclosure, NEMA Type 1
Mfr # GV2MC01
Zoro # G3331054
original price:
$62.79
9% off
new price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type IP41, NEMA 1
- Starter Type IEC
- For Use With GV2ME Manual Starter/Protector
- Depth 3.31 in
- Height 5.79 in
Product Information
- Brand Schneider Electric
- MFR # GV2MC01
- Zoro # G3331054
- UPC # 785901882725
- Country of Origin Czechia
- Category Motor Starter Enclosures
Dimensions
Depth | 3.31 in |
Height | 5.79 in |
Width | 3.66 in |
Overall Height | 5.79 in |
Overall Depth | 3.31 in |
Overall Width | 3.66 in |
Details
Item | Motor Starter Enclosure |
Enclosure Type | IP41, NEMA 1 |
Starter Type | IEC |
For Use With | GV2ME Manual Starter/Protector |
NEMA Enclosure Material | Plastic |
Starter Style | IEC |
Mounting Style | Surface |
Standards | Green Premium RoHS/REACH, IEC 60947-2, IEC 60947-4-1 |
NEMA Enclosure Rating | 1 |
Compatible with Series | GV2ME, TeSys GV2 |
Description
TeSys GV2, surface mount enclosure, for TeSys GV2ME, IP41 rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Counter, Mech, 5 Digit, RH/TC, Reset Knob (M3CA50A)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- AMPHENOL PT 4C 416 PIN PLUG (PT06A124PWSR)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 12 (GV2MC02)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 7.6-10A (AF0906P3G-4F)
- SQUARE D Enclosure, NEMA Type 12 (GV2MC03)
- GE Enclosure NEMA 4/4X (CR306X290T)
- NOARK Advance Controls, Three Phase Compact Starter w/Start-Stop Reset 5.5-8.5 amps - 230 VAC (133141)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 5.7-7.6A (AF0906P3G-4E)
- SQUARE D Enclosure, NEMA Size 2, NEMA Type 12 (9991SDA11)
- Schneider Electric Motor Controls