Shop All Power Relays
Schneider Electric
Enclosed Power Relay, 6Pin, 240VAC, DPST-NO
Mfr # 725BXXBM4L-240A
Zoro # G2006471
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 25A @ 28V
- AC Contact Rating - Relay 25A @ 277V
- Number of Pins - Relay 6
- Contact Form - Relay DPST-NO
- Mounting - Relay Plug In
Product Information
- Brand Schneider Electric
- MFR # 725BXXBM4L-240A
- Zoro # G2006471
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.3 in |
Body Width - Relay | 1.97 in |
Overall Height - Relay | 2.0 in |
Body Height - Relay | 2.0 in |
Dimensions | 2.00"H, 1.97"W, 1.30"D |
Body Depth | 1.4 in |
Overall Depth | 2.02 in |
Body Width | 1.97 in |
Body Height | 1.3 in |
Flat Pin Width | 0.25 in |
Height | 1.97 in (50 mm) |
Depth | 2.09 in (53.05 mm) |
Width | 1.30 in (33.1 mm) |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 6, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 25 A @ 240/277V, Contact Rating (DC) 25 A @ 28/30V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.4 in, Body Height 1.3 in, Body Width 1.97 in, Coil Resistance 21,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor High Bay W/Aisle&Adpt (OSFLA-ITW)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WRK3-2)
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in (V400NEOCPW)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- Schneider Electric Power Relays