Shop All Power Relays
Schneider Electric
Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO
Mfr # 725AXXSC3ML-24A
Zoro # G1159776
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 30A @ 28V
- AC Contact Rating - Relay 30A @ 277V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Bottom Flange, DIN Rail
Product Information
- Brand Schneider Electric
- MFR # 725AXXSC3ML-24A
- Zoro # G1159776
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 2.09 in |
Dimensions | 2.09"H, 2.67"W, 1.30"D |
Overall Height - Relay | 2.09 in |
Body Depth - Relay | 1.3 in |
Body Width - Relay | 2.67 in |
Body Height | 1.3 in |
Overall Depth | 2.12 in |
Body Depth | 1.64 in |
Body Width | 2.67 in |
Height | 2.67 in (67.7 mm) |
Width | 1.37 in (34.9 mm) |
Depth | 2.12 in (53.9 mm) |
Description
Enclosed Power Relay, Coil Voltage 24V AC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Screw Terminal, Number of Pins 4, Status Indicator LED Indicator, Contact Rating (AC) 30 A @ 240/277V, Contact Rating (DC) 30 A @ 28/30V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method Test Button, Body Depth 1.64 in, Body Height 1.3 in, Body Width 2.67 in, Coil Resistance 275 ohm, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- GE Surge Protector Outlet Strip, 4 ft L Cord (36358-CS1)
- OMRON Power Supply, 100V AC, 24V DC, 10A (S8VS-24024)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V02S)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 24V AC (RXG12B7)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- Schneider Electric Electrical Relays