Shop All Push Button Accessories
Schneider Electric
Empty Handy Box, Green, Plastic
Mfr # ZBRM22
Zoro # G9255475
original price:
$70.79
14% off
new price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Harmony XB5R Series
- Features Dust Resistant, Impact Resistant, Vibration Resistant, Water Resistant
- Color Green
- Material Plastic
- Overall Length 6 in
Product Information
- Brand Schneider Electric
- MFR # ZBRM22
- Zoro # G9255475
- UPC # 785901646853
- Country of Origin Hungary
- Category Push Button Accessories
Dimensions
Overall Length | 6 in |
Details
Item | Empty Handy Box |
For Use With | Harmony XB5R Series |
Features | Dust Resistant, Impact Resistant, Vibration Resistant, Water Resistant |
Color | Green |
Material | Plastic |
Standards | CSA C22.2 No 14, EN/IEC 60947-5-1, ETSI EN 300 440-1, ETSI EN 300 440-2, ETSI EN 301 489-1, ETSI EN 301 489-3, UL 508 |
Accessory Type | Empty Handy Box |
Ambient Air Temperature For Operation | -25-55°C |
Ambient Air Temperature For Storage | -40-70°C |
Ip Degree Of Protection | IP65 IEC 60529 |
Colour Of Base Of Enclosure | green Pantone 355C) |
Product Destination | for XB5R Ø 22 mm control units |
Product Certifications | FCC || C-tick || CE || ANATEL || SRRC || BT 2006/95/EC || GOST || RSS |
Colour Of Cover | dark grey RAL 7016) |
Device Short Name | ZBRM |
Control Station Application | two functions |
Product Or Component Type | empty handy box |
Ik Degree Of Protection | IK03 EN 50102 |
Compatible Product Type | Control Units |
Compatible with Manufacturer Model Number | ZBRT1, ZBRT2 |
Compatible with Series | XB5R |
Product Type | Empty Handy Box |
Description
Empty Handy Box, For Use With Harmony XB5R Series, Material Polycarbonate, Overall Length 5.98 In., Color Green, Standards EN/IEC 60947-5-1, ETSI EN 301 489-1, UL 508, ETSI EN 300 440-2, ETSI EN 301 489-3, CSA C22.2 No 14, ETSI EN 300 440-1, Features Box for 2 Harmony, 22mm Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Receptacle, Black, 277VAC, 2 HP, 20A (70720FR)
- DEL CITY DIV OF ACTUANT Del City 204809 Stainless Steel Loom Clamp, 1/2" Width, 3" Diameter, 10 per package (204809)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 39.5 cu in, Rectangular Box, 1 Gang, Steel, Rectangular (B2421)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, Round (9001KN9330)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU6)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- SCHNEIDER ELECTRIC Harmony XAC, Protective guard, for XACB pendant station, plastic, for use with mushroom head pushbutton (XACB983)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB4BZ103)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Green (9001K16G)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- Schneider Electric Push Buttons & Indicators