Shop All Push Button Switches
Schneider Electric
Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm trigger latching key release, 1NC
Mfr # XB5AS9442
Zoro # G900422954
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 43 mm
- Depth 100 mm
- Width 40 mm
- Standards JIS C8201-5-1, IEC 60947-5-5, IEC 60947-1, IEC 60947-5-1, CSA C22.2 No 14, ISO 13850, IEC 60204-1, UL 508, IEC 60364-5-53, IEC 60947-5-4, JIS C8201-1
- Ambient Air Temperature For Operation -40-70°C
Product Information
- Brand Schneider Electric
- MFR # XB5AS9442
- Zoro # G900422954
- Country of Origin United States
- Category Push Button Switches
Dimensions
Height | 43 mm |
Depth | 100 mm |
Width | 40 mm |
Mounting Diameter | 22 mm |
Description
This Harmony XB5, emergency stop / shutdown 40mm mushroom head modular red push button operates with a latched key release (key no.455) mechanism and uses screw-clamp terminals. This emergency stop / shutdown button, also called EMS (Emergency Machine Stop) and EMO (Emergency Off) is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- LUTRON Lighting Dimmer, Decora Rocker, White (DVCL-253P-WH)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR24RH6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA1)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Green (9001K92G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (XACA9416)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Yellow (XB5AA51)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6CF3)
- EATON Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow (M22-DL-Y)
- Schneider Electric Push Button Switches