Action
|
Maintained
|
Head Material
|
Plastic
|
Color
|
Red
|
Contact Form
|
1NO/2NC
|
Number of Operators
|
1
|
Item
|
Emergency Stop Push Button
|
Contact Rating
|
0.1A @ 600V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC
|
Bezel Material
|
Plastic
|
Basic Material
|
Plastic
|
Standards
|
CSA, UL Listed
|
DC Contact Rating
|
0.1 A @ 250 V, 0.22 A @ 125 V
|
Terminal Connection
|
Screw Clamp
|
Key Removal
|
No Key
|
IP Rating
|
IP20, IP65
|
NEMA Contact Rating Designation
|
B600/R600
|
Series
|
XB5
|
AC Contact Rating
|
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
|
Product Certifications
|
CSA || UL Listed
|
Short-Circuit Protection
|
10 A cartridge fuse gG EN/IEC 60947-5
|
Electrical Durability
|
100000 cycles, AC-15, 1.5 A 240 V 1800 cyc/h 0.4 EN/IEC 60947-5-1 appendix C || 100000 cycles, AC-15, 3 A 120 V 1800 cyc/h 0.4 EN/IEC 60947-5-1 appendix C || 100000 cycles, DC-13, 0.1 A 250 V 1800 cyc/h 0.4 EN/IEC 60947-5-1 appendix C || 100000 cycles, DC-13, 0.22 A 125 V 1800 cyc/h 0.4 EN/IEC 60947-5-1 appendix C
|
Shape Of Signaling Unit Head
|
round
|
[Ith] Conventional Free Air Thermal Current
|
5 A EN/IEC 60947-5-1
|
Fixing Collar Material
|
plastic
|
Terminals Description Iso N°1
|
(13-14)NO || (21-22)NC || (11-12)NC
|
Ip Degree Of Protection
|
IP65 IEC 60529 front face) || IP2X back face)
|
Overvoltage Category
|
class II IEC 61140
|
Reset
|
push-pull || turn to release
|
Head Type
|
standard
|
Connections - Terminals
|
screw clamp terminals, <= 1.25 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, <= 1.25 mm² without cable end EN/IEC 60947-1
|
Contact Operation
|
slow-break
|
[Ui] Rated Insulation Voltage
|
250 V 2)IEC 61140
|
Positive Opening
|
with EN/IEC 60947-5-1 appendix K
|
Product Or Component Type
|
emergency stop push-button
|
Mechanical Durability
|
100000 cycles
|
Operator Profile
|
red mushroom Ø 40 mm, unmarked
|
Ambient Air Temperature For Storage
|
-40-80°C
|
[Uimp] Rated Impulse Withstand Voltage
|
2.5 kV EN/IEC 60947-1
|
Tightening Torque
|
0.8-1.5 N.m EN/IEC 60947-1
|
[Ie] Rated Operational Current
|
1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
|
Vibration Resistance
|
50 m/s² 10-500 Hz)IEC 60068-2-6
|
Type Of Operator
|
trigger action and mechanical latching with mechanical state indicator
|
Contacts Material
|
silver alloy - gold plated (Ag/Cu)
|
Shock Resistance
|
150 m/s² 11 ms) half sine wave acceleration IEC 60068-2-27
|
Device Presentation
|
complete product
|
Device Short Name
|
XB5
|
Shape Of Screw Head
|
slotted flat Ø 5.5 mm || cross JIS No 2 || cross Philips No 2
|
Contacts Usage
|
monitoring contact
|
Ambient Air Temperature For Operation
|
-20-60°C
|
Terminals Description Iso N°1
|
(13-14)NO || (21-22)NC || (11-12)NC
|
Operator Illumination
|
Non-Illuminated
|
Maintained Action Release
|
Twist
|
Operator Material
|
Plastic
|
Number of Indicator Lights
|
0
|
Head Color
|
Red
|
Operator Voltage Rating - Maximum
|
600 V AC
|
NEMA Enclosure Rating
|
12, 13, 4, 4X
|
Push Button Style
|
Mushroom Head
|
Product Type
|
Push Button Operators
|