Shop All Push Button Switches
Schneider Electric
Emergency Stop Push Button, 22 mm, 1NC, Red
Mfr # XB4BS9442
Zoro # G8581422
original price:
$170.68
19% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Metal
- NEMA Rating 12, 13, 4, 4X
- Type of Operator 40mm Mushroom Head
Product Information
- Brand Schneider Electric
- MFR # XB4BS9442
- Zoro # G8581422
- UPC # 785901980872
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 40 mm |
Height | 47 mm |
Depth | 104 mm |
Mounting Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Overall Depth | 4.09 in |
Overall Height | 1.85 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.57 in |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QDL Series 200A, 3 Pole, 240V AC (QDL32200)
- SQUARE D Enclosed Disconnect Switch, 20 A, 690V AC, 3 pole (VC1GUN)
- QUICKCABLE Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509601-025)
- LEGRAND Cover Plate, Ivory, Plates (V4047BH)
- SCHNEIDER ELECTRIC Emergency Switching off Push Button, 22 mm, 1 NC, Red (XB4AB2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (ZB5AT844)
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AL42)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P38LRRH13)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8ABGAB)
- Schneider Electric Push Button Switches