Shop All Audible & Visual Signaling Devices
Schneider Electric
Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk
Mfr # XVS72BMBP
Zoro # G1906405
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Alarm
- Visual Indicator Type No Visual Indicator
- Housing Material ABS Plastic
- Includes Rotary Dials for Volume Control and Selection from 16 t, (4) Input
- Voltage 12/24V AC/DC
Product Information
- Brand Schneider Electric
- MFR # XVS72BMBP
- Zoro # G1906405
- UPC # 785901811138
- Country of Origin Indonesia
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4 in |
Width | 3.5 in |
Depth | 2.8281 in |
Details
Audible Alarm Type | Alarm |
Item | Electronic Alarm |
Visual Indicator Type | No Visual Indicator |
Housing Material | ABS Plastic |
Includes | Rotary Dials for Volume Control and Selection from 16 t, (4) Input |
Voltage | 12/24V AC/DC |
Decibels | 0 to 105dB |
Amps | 0.280 AC |
Sound Pattern | Continuous |
Color | Black |
Indoor/Outdoor | Indoor |
Mounting | Surface |
Standards | UL,CSA, CE |
Hazardous Class | II |
Vibrating | No |
Operating Temp. | 14 Degrees to 122 Degrees F |
Watts | 6.7 W |
Description
Audible Alarm Type Alarm, Visual Indicator Type No Visual Indicator, Voltage 12/24V AC/DC, Decibels 0 to 105dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 4 in, Width 3.5 in, Depth 2.8281 in, Vibrating No, Housing Material ABS Plastic, Rating IP 54, Operating Temp. 14 Degrees to 122 Degrees F, Standards UL,CSA, CE, Amps 0.280 AC, Color Black, Includes Rotary Dials for Volume Control and Selection from 16 t, (4) Input, Watts 6.7 W, Electronic Alarm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472M93 (472M93)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (S-TEX377S-06)
- TINGLEY RUBBER Storm Lg 2Pc Rain Suit (S66211.LG)
- SCHNEIDER ELECTRIC Siren, 24VDC, 0.400 AC, White (XVS14BMW)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWN)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBN)
- SCHNEIDER ELECTRIC 30mm push button, Type SK, illuminated momentary, full guard, no light module, no contacts, no lens cap, NEMA 4, 4X (9001SK1L)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWP)
- EDWARDS SIGNALING Vibrating Horn, 120VAC, 0.13A, Gray (874-N5)
- EDWARDS SIGNALING Bell, 6VDC, 1.52A, Gray (435EX-6C1)
- Schneider Electric Safety Alarms and Warnings