Shop All Cooling Equipment Relays
Schneider Electric
Electric Actuator, 24V, 150 lb.-in.
Mfr # MS40-7173
Zoro # G2086058
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Direct Mount, Spring Return
- For Use With Mfr. Model Number VS-8223-576-5-14
- Fits Brand Schneider Electric
Product Information
- Brand Schneider Electric
- MFR # MS40-7173
- Zoro # G2086058
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Electric Actuator, 24V, 150 lb.-in., Proportional |
Includes | Direct Mount, Spring Return |
For Use With Mfr. Model Number | VS-8223-576-5-14 |
Fits Brand | Schneider Electric |
Description
Electric Actuator, 24V, 150 lb.-in., Proportional, For Use With Mfr. Model Number VS-8223-576-5-14, Fits Brand Schneider Electric, Includes Direct Mount, Spring Return
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R4222D1013 Dpdt Relay (R4222D1013)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ6)
- BROWNING Belt 111" Browning Belt (BX108)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-GGC-3)
- SCHNEIDER ELECTRIC Actuator Valve, 8 to 13 psig, 50 sq. in. (MK-6821)
- SCHNEIDER ELECTRIC Branch Tap Gauge Adaptor (22-138)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 133 lb.-in. (MS41-7153)
- SCHNEIDER ELECTRIC Valve Repair Diaphragm (N800-9423)
- SCHNEIDER ELECTRIC Gray Cover (21-933-1)
- SCHNEIDER ELECTRIC Actuator Valve, 3 to 6 psig, 30VDC, Airmax (MK-4601)
- ICM Monitor 3-Phaselinemntr., Rvrse Prtctn (ICM402)
- Schneider Electric Cooling Equipment Relays