Shop All Safety & Disconnect Switch Accessories
Schneider Electric
Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65 mm, black handle, 5 mm shaft, defeatable
Mfr # VLSH2H5BD
Zoro # G0859291
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Enclosure Type 1, 12, 12K, 2, 3R, 4, 4X
- IP Rating IP65
- Depth 2 3/4 in
- Width 2 1/2 in
- Height 2 1/2 in
Product Information
- Brand Schneider Electric
- MFR # VLSH2H5BD
- Zoro # G0859291
- Country of Origin Italy
- Category Safety & Disconnect Switch Accessories
Dimensions
Depth | 2 3/4 in |
Width | 2 1/2 in |
Height | 2 1/2 in |
Base Dimension | 65 x 65 mm |
Details
Item | Rotary handle |
NEMA Enclosure Type | 1, 12, 12K, 2, 3R, 4, 4X |
IP Rating | IP65 |
Standards | California proposition 65, China RoHS Regulation, EU RoHS Directive, RoHS exemption information |
NEMA Enclosure Rating | 1, 12, 12K, 2, 3R, 4, 4X |
Rotary Handle Padlocking | 1 to 3 padlocks 4-8 mm |
Tightening Torque | 2.3 N.m |
Ip Degree Of Protection | IP65 |
Handle Front Plate Colour | grey |
Product Or Component Type | rotary handle |
Range Compatibility | TeSys (TeSys VARIO LS) VLS3P |
Marking | 0 - 1 |
Nema Degree Of Protection | NEMA 1 || NEMA 2 UL 508 || NEMA 3R UL 508 || NEMA 4 UL 508 || NEMA 4X UL 508 || NEMA 12 UL 508 || NEMA 12K UL 508 |
Device Short Name | VLSH |
Handle Colour | black |
Fixing Mode | hole 22.5 mm |
Handle Front Plate Color | Gray |
Range | TeSys |
Description
Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65 mm, black handle, 5 mm shaft, defeatable
- •The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit.
- •The basic motor starter GV2P controls motors with full load currents up to 32 A.
- •The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle.
- •The Class 10 ambient compensated thermal over current is adjustable from 6 ampere to 10 ampere.
- •This device has screw clamp terminals.
- •Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCR0)
- BRIGGS & STRATTON Carburetor (593261)
- QUAZITE Underground Enclosure Assembly, 18 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z80409)
- SIEMENS Circuit Breaker, 5SY4 Series 3A, 1 Pole, 230/400V AC, C Curve (5SY41037)
- SCHNEIDER ELECTRIC ShaftExten, For 16-125A DisconnectSwitch (VLSS1505)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30A Compact UL (GS2AH420)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH2H5B)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- SCHNEIDER ELECTRIC Protruding Red Handle Screw Fixing (VLSH2S5R)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- SCHNEIDER ELECTRIC Disconnect Switch, 125 A, 480V AC, Gray (VLS3P125R2)
- Schneider Electric Safety & Disconnect Switch Accessories