Shop All Safety & Disconnect Switch Accessories
Schneider Electric
Disconnect switch, TeSys VLS, 500 mm shaft extension, 5 mm shaft
Mfr # VLSS5005
Zoro # G0859255
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1/4 in
- Depth 19 1/2 in
- Width 1/4 in
- Shaft Length 19.69 in (500 mm)
- Device Short Name VLSS
Product Information
- Brand Schneider Electric
- MFR # VLSS5005
- Zoro # G0859255
- Country of Origin Italy
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 1/4 in |
Depth | 19 1/2 in |
Width | 1/4 in |
Shaft Length | 19.69 in (500 mm) |
Cross-Section Height | 0.20 in (5 mm) |
Cross-Section Width | 0.20 in (5 mm) |
Details
Item | Shaft Extension |
Device Short Name | VLSS |
Range Compatibility | TeSys (TeSys VARIO LS) VLSH |
Product Or Component Type | shaft extension |
Range | TeSys |
Description
Disconnect switch, TeSys VLS, 500 mm shaft extension, 5 mm shaft
- •The GV3 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit.
- •The basic motor starter GV3PE controls motors with full load currents up to 65 amperes.
- •The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle.
- •The Class 10 ambient compensated thermal over current is adjustable from 37 ampere to 50 ampere.
- •This device has EVERLINK terminals.
- •Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 35 ft. Shore Power Cable (HBL61CM05)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SG)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 1000 (BT4M-M)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65mm, red handle, 5mm shaft, defeatable (VLSH2H5RD)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30A Compact UL (GS2AH420)
- SCHNEIDER ELECTRIC Protruding Red Handle Screw Fixing (VLSH2S5R)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- SCHNEIDER ELECTRIC ShaftExten, For 16-125A DisconnectSwitch (VLSS1505)
- EATON CUTLER-HAMMER OPERATING MECHANISM DISCONNECT SWITCH PARTS AND ACCESSORY (70-7813)
- Schneider Electric Safety & Disconnect Switch Accessories