Shop All Safety & Disconnect Switch Accessories
Schneider Electric
Disconnect Switch, 40 A, 480V AC
Mfr # VLS3P040D1
Zoro # G3546366
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free
- Voltage 480V AC
- Number of Poles 3
- Includes Padlock
- For Use With VLS1GD1, VLS1ND1, VLSC3P1, VLSH2H5B, VLSH2H5R
Product Information
- Brand Schneider Electric
- MFR # VLS3P040D1
- Zoro # G3546366
- UPC # 785901561279
- Country of Origin Italy
- Category Safety & Disconnect Switch Accessories
Dimensions
Depth | 3 in |
Width | 1 3/4 in |
Height | 2 3/4 in |
Details
Item | Body Switch Disconnector |
Description/Special Features | Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free |
Voltage | 480V AC |
Number of Poles | 3 |
Includes | Padlock |
For Use With | VLS1GD1, VLS1ND1, VLSC3P1, VLSH2H5B, VLSH2H5R |
Phase | Three |
Max. Voltage | 8 kV |
Accessory Type | Body Switch Disconnector |
UL 508 Certification | Yes |
Protection Method | Non-Fusible |
Voltage Rating | 480V AC |
Mounting Style | Door |
Standards | UL 508CSA C22.2 No 14IEC 60947-3 |
Current Rating | 40 A |
Description
Disconnect Switch, Current Rating 40 A, Depth 3 in, For Fuse Class Not Applicable, Height 2 3/4 in, Includes Padlock, Mounting Style Door, Number of Poles 3, Phase Three, Protection Method Non-Fusible
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR2B)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361UGK)
- SCHNEIDER ELECTRIC Extension, 300mm Length 5mm Shaft (VLSS3005)
- SCHNEIDER ELECTRIC Disconnect Switch, 125 A, 480V AC, Gray (VLS3P125R2)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65 mm, black handle, 5 mm shaft, defeatable (VLSH2H5BD)
- SCHNEIDER ELECTRIC RotaryHandle, Red/Yellow, NEMA1/12/3R/4/4X (VLSH4S5R)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH2H5B)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, 500 mm shaft extension, 5 mm shaft (VLSS5005)
- SQUARE D Hook Stick, 14 Ft (515614)
- Schneider Electric Switches