Shop All Safety & Disconnect Switch Accessories
Schneider Electric
Disconnect Switch, 125 A, 480V AC, Gray
Mfr # VLS3P125R2
Zoro # G3615483
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free
- Voltage 480V AC
- Number of Poles 3
- Includes Handle, Padlock
- For Use With VLS1GR2, VLS1NR2, VLS8C2, VLS8M2, VLSA10R2E, VLSC3P2, VLSH3S7BD, VLSH3S7RD, VLSHA7
Product Information
- Brand Schneider Electric
- MFR # VLS3P125R2
- Zoro # G3615483
- UPC # 785901560524
- Country of Origin Italy
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 3 in |
Width | 2 3/4 in |
Depth | 4 in |
Description
Disconnect Switch, Current Rating 125 A, Depth 4 in, For Fuse Class Not Applicable, Handle Color Gray, Height 3 in, Includes Handle, Padlock, Mounting Style DIN Rail, Number of Poles 3, Phase Three, Protection Method Non-Fusible
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Duplex Receptacle (S1SPDUSL)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO (9007CR53B2)
- EATON Mechanical Interlock, For XT Frame D (XTCEXMLD)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH440)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65mm, red handle, 5mm shaft, defeatable (VLSH2H5RD)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH4S5B)
- SCHNEIDER ELECTRIC Extension, 300mm Length 5mm Shaft (VLSS3005)
- SCHNEIDER ELECTRIC RotaryHandle, Red/Yellow, NEMA1/12/3R/4/4X (VLSH4S5R)
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- SCHNEIDER ELECTRIC Disconnect Switch, 80 A, 480V AC (VLS3P080D2)
- Schneider Electric Switches