Shop All Cooling Equipment Relays
Schneider Electric
Damper Electric Actuator, 120V, 2-Position
Mfr # MA-405-500
Zoro # G2085583
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spring Return, Switch
- Fits Brand Schneider Electric
Product Information
- Brand Schneider Electric
- MFR # MA-405-500
- Zoro # G2085583
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Damper Electric Actuator, 120V, 2-Position |
Includes | Spring Return, Switch |
Fits Brand | Schneider Electric |
Description
Damper Electric Actuator, 120V, 2-Position, Fits Brand Schneider Electric, Includes Spring Return, Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRATECH 120V Replacement Element (INF-17-1120)
- TRANE Swt02124 Manual Reset Limit (SWT02124)
- HEATFAB Gas Vent Pipe (9305-316)
- LEGEND VALVE 3/4 T-WELL TEMP GAU 60-280 3"F (800-654)
- SCHNEIDER ELECTRIC Valve Repair Part, Linkage Extension Kit (AV-601)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating, 35 lb.-in (MF40-7043)
- SCHNEIDER ELECTRIC Actuator, 8/13 psig, 4 to 5" Adj. Stroke (MK-7121)
- SCHNEIDER ELECTRIC Humidity Stat Room, Low/Line (HC-101)
- SCHNEIDER ELECTRIC Diaphragm 9" (PNV-202)
- SCHNEIDER ELECTRIC Temperature Control Freeze (TC-5242)
- LENNOX Motor, 208/230V, 1-Phase, 1/4 HP, 825 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (12Y65)
- Schneider Electric Cooling Equipment Relays