Shop All Contactor Accessories
Schneider Electric
D40A To D65A Rc 110240V Suppressor
Mfr # LAD4RC3U
Zoro # G0653549
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color dark grey
- Standards IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5
- Ambient Air Temperature For Operation -25-55°C
- Ambient Air Temperature For Storage -40-80°C
- [Uc] Control Circuit Voltage 110...240 V AC
Product Information
- Brand Schneider Electric
- MFR # LAD4RC3U
- Zoro # G0653549
- UPC # 785901661740
- Country of Origin Czechia
- Category Contactor Accessories
Details
Item | D40A To D65A Rc 110240V Suppressor |
Color | dark grey |
Standards | IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5 |
Ambient Air Temperature For Operation | -25-55°C |
Ambient Air Temperature For Storage | -40-80°C |
[Uc] Control Circuit Voltage | 110...240 V AC |
Suppressor Technology | RC circuit |
Mounting Mode | by clips |
Maximum Peak Voltage | 3 Uc |
Product Compatibility | 3P LC1D40A...D80A || 4P LC1DT60A...DT80A |
Device Short Name | LAD4 |
Ip Degree Of Protection | IP2XIEC 60529 |
Mounting Location | front |
Range | TeSys || TeSys Deca |
Product Or Component Type | suppressor module |
Product Certifications | UL || CSA |
Description
D40A To D65A Rc 110240V Suppressor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D27Q)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 100A, 600V AC, Indicating (TCF100)
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADC22)
- SCHNEIDER ELECTRIC Set of power connections, parallel and reverser busbars, for 3P reversing contactors assembly, LC1D40A-D80A (LA9D65A69)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- Schneider Electric Contactors & Contacts