Shop All Safety Monitoring Relays
Schneider Electric
Current control relay, Harmony Control Relays, 5A, 1CO, overcurrent function, 250V AC DC
Mfr # RM17JC00MW
Zoro # G0572096
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 250VAC/DC
- Input Voltage Current Sensing Relay
- Width 17.5 mm
- Standards EN/IEC 60255-6
- Response Time < 200 ms (in the event of a fault)
Product Information
- Brand Schneider Electric
- MFR # RM17JC00MW
- Zoro # G0572096
- UPC # 785901996408
- Country of Origin Indonesia
- Category Safety Monitoring Relays
Dimensions
Width | 17.5 mm |
Description
Current Sensor Relay, Input Voltage Current Sensing Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (2115)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- FELLOWES Six-Outlet Power Strip, 120v, 4ft Cord (99000)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- SCHNEIDER ELECTRIC Module XPS-CM - single-beam photo-electric sensors - 24 V DC (XPSCM1144P)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with diagnostic outout, with backplane connection, screw (XPSMCMRO0004DA)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, screw (XPSMCMER0004)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with backplane connection, screw (XPSMCMRO0004)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- Schneider Electric Electrical Relays