Shop All Push Button Enclosures
Schneider Electric
CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc
Mfr # XAPG19702
Zoro # G3570927
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 2
- Hole Size 0.55 in
- Material Die Cast Zinc
- Conduit Size 3/4 in
- NEMA Rating 13, 4
Product Information
- Brand Schneider Electric
- MFR # XAPG19702
- Zoro # G3570927
- UPC # 785901186670
- Country of Origin Morocco
- Category Push Button Enclosures
Dimensions
Hole Size | 0.55 in |
Conduit Size | 3/4 in |
Dimensions | 3.15 in H x 3.15 in W x 2.03 in D |
Height | 3.15 in |
Width | 3.15 in |
Depth | 2.03 in |
Contact Block Depth | 1.93 in |
Cad Overall Depth | 51.5 mm |
Cut-Out Dimensions | Ø 22 mm |
Cad Overall Height | 80 mm |
Cad Overall Width | 80 mm |
Overall Height | 3 1/8 in |
Compatible Contact Block Depth | 1.93 in |
Overall Depth | 2 in |
Compatible Conduit Size - Maximum | 3/4 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 3 1/8 in |
Description
Control Station Enclosure, Number of Columns 2, Number of Holes 2, NEMA Rating 13, 4, Conduit Size 3/4 in, Dimensions 3.15 in H x 3.15 in W x 2.03 in D, Hole Size 0.55 in, Material Die Cast Zinc, Height 3.15 in, Width 3.15 in, Depth 2.03 in, Color Gray, Type Product or component type : Die-cast empty control station, For Use With 22 mm dia control and signaling units, Mounting Style Surface, Contact Block Depth 1.93 in, Standards RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERHORSE Parallel Cable Kit 7500W to 7500W InverterGenerator (157247)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E0808)
- LEVITON Receptacle (8200-GY)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 4 Holes (9001SKYP4)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- SCHNEIDER ELECTRIC ControlStationEnclosure, NoHoles, Plastic (XAPA2100)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.03 in., Metal (XAPG29202)
- SCHNEIDER ELECTRIC Pendant Enclosure, 4 Holes, Yellow (XACA0432891405)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 2 cut outs, for cable 7...13mm (XACB020)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 3 Holes (XACA03H7)
- Schneider Electric Switches