Shop All Magnetic Motor Starters
Schneider Electric
Control Unit cl103Ph 1255A 24Vdc
Mfr # LUCB05BL
Zoro # G0561736
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 1.25 to 5 A
- Coil Volts 24V DC
- Features Protection against overload and short-circuit; Manual reset; Earth fault protection; Protection against phase failure and phase imbalance; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
- Width 45 mm
- Hz 40 to 60 Hz
Product Information
- Brand Schneider Electric
- MFR # LUCB05BL
- Zoro # G0561736
- UPC # 785901222064
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Width | 45 mm |
Depth | 60 mm |
Height | 66 mm |
Description
Advcntrlunitcl103Ph 1255A 24Vdc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3624)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 25 ft (PAREB-36F-25)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-5-8)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Orange, PVC Insulation (411020503)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 110240Vac (LUCD32FU)
- SCHNEIDER ELECTRIC STANDARD CONTROL UNIT, CL 10, 3PH, 8-32A, 110-240V, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA32FU)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU116)
- SCHNEIDER ELECTRIC Power connector - between TeSys U and Altistart U01 (VW3G4104)
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 312A 24Vdc, 24V DC, 3 Poles (LUCA12BL)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (ECN0511EAA-R63/C)
- Schneider Electric Starters