Shop All Push Button Switches
Schneider Electric
Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop push pull 1 NC, unmarked
Mfr # XALK198
Zoro # G4055533
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polycarbonate
- Standards EN/IEC 60947-5-5 || EN/IEC 60947-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C 4520 || UL 508 || EN/IEC 60947-5-4 || IEC 60364-5-53
- Cable Entry 1 knock-out for cable entry 0-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 0-12 mm
- Operating Travel 1.5 mm NC changing electrical state) || 4.3 mm total travel)
- Operators Description red unmarked 1 NC
Product Information
- Brand Schneider Electric
- MFR # XALK198
- Zoro # G4055533
- Country of Origin United States
- Category Push Button Switches
Description
This Harmony XALK yellow control station for emergency stop function is ideal for your complete control station. It operates with push-pull mechanism and uses screw-clamp terminals. This control station with mushroom head push button for emergency stop function is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. Its schematic is clearly distinguishable thanks to clear colors. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP69 / IP67 / IP66 / IP69K, making it ideal for operation in harsh environments. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (HBL1223I)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NC/1NC, Red (9001KR8P1RH25)
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5APA4)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AH013)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black and Ivory (XB5RFB01)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (XACA9414)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BL73407)
- Schneider Electric Push Buttons & Indicators