Shop All Overload Relays
Schneider Electric
Control Relay 600Vac 10Amp Iec +Options
Mfr # CA4KN40BW3
Zoro # G0570109
$69.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 57 mm
- Standards EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
- Maximum Operating Rate 6000 cyc/h
Product Information
- Brand Schneider Electric
- MFR # CA4KN40BW3
- Zoro # G0570109
- UPC # 785901898566
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 57 mm |
Description
Control Relay 600Vac 10Amp Iec +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Coupling, 2 in., GRC (904149)
- CAROL 12 AWG 6 Conductor Portable Cord 600V 25 ft. BK (09206)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T124GV)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Black (WL-SW-050-50-BK)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 6A Iec (LR3D10)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD50F7)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 46 to 90A, 3P (9065SDO12)
- SCHNEIDER ELECTRIC Overload Relay, 7 to 10A, Class 10, 3P, 690V (LRD14)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LR3D10L)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- Schneider Electric Overload Relays