Shop All Overload Relays
Schneider Electric
Control Relay 600Vac 10Amp Iec +Options
Mfr # CA3KN40BD3
Zoro # G0570081
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 57 mm
- Standards EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
- Ip Degree Of Protection IP2X
Product Information
- Brand Schneider Electric
- MFR # CA3KN40BD3
- Zoro # G0570081
- UPC # 785901011231
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 57 mm |
Description
Control Relay 600Vac 10Amp Iec +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60090)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412201606CST)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V01S)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LR3D10L)
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Terminal (LR3D325)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- SCHNEIDER ELECTRIC Ovrload Rely, 60 to 100A, Class 10, 3P, 690V (LR9D5367)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, Class 10, NEMA 10 (LR2K0314)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 14A Iec (LR2K0321)
- ABB TA25DU2.4, OVERLOAD RELAY 1 7-2 4A (TA25DU2.4)
- Schneider Electric Motor Controls