Shop All Overload Relays
Schneider Electric
Control Relay 600Vac 10Amp Iec +Options
Mfr # CA2KN31F7
Zoro # G0570020
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 57 mm
- Standards EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
- Associated Fuse Rating 10 A gG IEC 60947 || 10 A gG VDE 0660
Product Information
- Brand Schneider Electric
- MFR # CA2KN31F7
- Zoro # G0570020
- UPC # 785901993032
- Country of Origin Indonesia
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 57 mm |
Description
Control Relay 600Vac 10Amp Iec +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD Medium-Voltage Fuse, A480 Series, 4800V AC (A480R9R-1)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KW1)
- NVENT HOFFMAN Padlock Kit, NOVAL Accessory, Steel (APLKJIC)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LCXE)
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 10,690V (LRD06)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LR3D21L)
- SCHNEIDER ELECTRIC Ovrload Relay, 16 to 24A, 3P, Class 10,690V (LRD22)
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 20, 3P, 600V (LRD340L)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec (LR3D08)
- TELEMECANIQUE SENSORS 7-10A Amp Overload Relay (LRD146)
- Schneider Electric Motor Controls