Shop All Overload Relays
Schneider Electric
Control Relay 600Vac 10Amp Iec +Options
Mfr # CA2KN22F7
Zoro # G0569996
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 57 mm
- Standards EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
- Ip Degree Of Protection IP2X
Product Information
- Brand Schneider Electric
- MFR # CA2KN22F7
- Zoro # G0569996
- UPC # 785901898740
- Country of Origin Indonesia
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 57 mm |
Description
Control Relay 600Vac 10Amp Iec +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G C2G 25Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Blue (15285)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 45A, 600V AC, Indicating (A6D45R)
- APC Apc Replacement Battery Cartridge #159 (APCRBC159)
- PARKER FIRESLEEVE TAPE (FSS-TAPE-16)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, 3P, Class 20,690V (LR2D3559)
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 10, 3P, 690V (LRD3355)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 10,690V (LRD21)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40GD)
- TECUMSEH Overload Protector, K90-21 (K90-21)
- Schneider Electric Overload Relays