Shop All Overload Relays
Schneider Electric
Control Relay 12VDC 10Amp Iec +Options
Mfr # CA3KN22JD
Zoro # G0570057
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 57 mm
- Standards EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
- Minimum Switching Current 5 mA
Product Information
- Brand Schneider Electric
- MFR # CA3KN22JD
- Zoro # G0570057
- UPC # 785901065012
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 57 mm |
Description
Control Relay 12VDC 10Amp Iec +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-280C-10)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, C Curve (5SJ41067HG40)
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10,600VAC (LR3D332)
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 10,690V (LRD05)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31JD)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10, 3P (LRD350)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LRD10L)
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 10,690V (LRD06)
- Schneider Electric Motor Controls