Shop All Control Relays
Schneider Electric
Contactor+Relay Trans Suppressor 110250V
Mfr # LA4SKE1U
Zoro # G0571971
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110 to 250VAC/DC
- Product Compatibility LC1SK06 || LP1SK06 || CA2SK || LC1SKGC || CA3SK
- [Uc] Control Circuit Voltage 110...250 V AC || 110...250 V DC
- Device Short Name LA4SK
- Suppressor Technology varistor (peak limiting)
Product Information
- Brand Schneider Electric
- MFR # LA4SKE1U
- Zoro # G0571971
- UPC # 785901866794
- Country of Origin Czechia
- Category Control Relays
Details
Coil Volts | 110 to 250VAC/DC |
Item | Contactor+Relay Trans Suppressor 110250V |
Product Compatibility | LC1SK06 || LP1SK06 || CA2SK || LC1SKGC || CA3SK |
[Uc] Control Circuit Voltage | 110...250 V AC || 110...250 V DC |
Device Short Name | LA4SK |
Suppressor Technology | varistor (peak limiting) |
Mounting Location | right hand side |
Range | TeSys |
Ambient Air Temperature For Operation | -20-50°C |
Ambient Air Temperature For Storage | -50-70°C |
Maximum Peak Voltage | 2 Uc |
Product Or Component Type | suppressor module |
Description
Contactor+Relay Trans Suppressor 110250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 Port Universal Ground Bar (UGB2/0-414-8)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108C02-D1)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250WH)
- GROTE Welding Cable, Black, 1Ga, 25 ft. Spool (82-5737)
- SCHNEIDER ELECTRIC Level control relay, Harmony Control Relays, 8A, 1CO, 24...240V AC DC (RM22LG11MR)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VAC, 10A (CA2SK11B7)
- SCHNEIDER ELECTRIC Plug in relay, Harmony Solid State Slim Relays, 3.5A, DC switching, input 15 to 30V DC, output 1 to 24V DC (SSL1D03BD)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TU00)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VDC, 10A (CA3KN40BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 480VAC, 10A (CA2KN40T7)
- SIEMENS 120V-AC Control Relay (RCJ221)
- Schneider Electric Control Relays