Shop All Auxiliary Contacts
Schneider Electric
Contactor+Relay Aux Contact 575Vac 10A
Mfr # LA1KN13
Zoro # G3156450
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 3
- Amps 10 A
- Mounting Front
- For Use With TeSys K LC1K, TeSys K CA2K, TeSys K CA3K
Product Information
- Brand Schneider Electric
- MFR # LA1KN13
- Zoro # G3156450
- UPC # 785901898665
- Country of Origin Indonesia
- Category Auxiliary Contacts
Dimensions
Width | 38 mm |
Depth | 35 mm |
Height | 30 mm |
Details
Item | Contactor+Relay Aux Contact 575Vac 10A |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 3 |
Amps | 10 A |
Mounting | Front |
For Use With | TeSys K LC1K, TeSys K CA2K, TeSys K CA3K |
Voltage | 690V AC |
Features | Mercury Free, Toxic Heavy Metal Free |
Standards | EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1, GB/T 14048.5, JIS C8201-5-1, CB, CCC, CE, UKCA |
Description
Contactor+Relay Aux Contact 575Vac 10A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- ANCOR Tan 14 AWG Tinned Copper Wire - 100' (103810)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 25 ft (PAREB-23F-25)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN20)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN11)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NO (LA1KN20)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NC, 2NO (LA1KN22)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN01)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- NOARK Contactor, 24VAC, 1Nc Aux (CU-11-HB-3A1B)
- Schneider Electric Auxiliary Contacts