Shop All Replacement Coils
Schneider Electric
Contactor Coil 220Vac Iec
Mfr # LX1D6M7
Zoro # G0848690
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Control Circuit Voltage Limits drop-out 0.3 to 0.6 Uc 50/60 Hz 55 °C) || operational 0.8 to 1.1 Uc 50 Hz 55 °C) || operational 0.85 to 1.1 Uc 60 Hz 55 °C)
- Product Or Component Type contactor coil
- Control Circuit Type AC 50/60 Hz
- Range TeSys
- Product Compatibility LC1D40 || LC1D50 || LC1D65 to D95
Product Information
- Brand Schneider Electric
- MFR # LX1D6M7
- Zoro # G0848690
- UPC # 785901260318
- Country of Origin Czechia
- Category Replacement Coils
Details
Item | Contactor Coil 220Vac Iec |
Control Circuit Voltage Limits | drop-out 0.3 to 0.6 Uc 50/60 Hz 55 °C) || operational 0.8 to 1.1 Uc 50 Hz 55 °C) || operational 0.85 to 1.1 Uc 60 Hz 55 °C) |
Product Or Component Type | contactor coil |
Control Circuit Type | AC 50/60 Hz |
Range | TeSys |
Product Compatibility | LC1D40 || LC1D50 || LC1D65 to D95 |
Ambient Air Temperature For Operation | -5-60 °C |
Coil Technology | without built-in suppressor module |
Mechanical Durability | 4 Mcycles |
Device Short Name | LX1D6 |
Inductance Of Closed Circuit | 6.7 H |
Hold-In Power Consumption In Va | 26-26 VA 60 Hz 0.3 20 °C) || 26-26 VA 50 Hz 0.3 20 °C) |
Maximum Operating Rate | 3600 cyc/h 60 °C |
[Uc] Control Circuit Voltage | 220 V AC 50/60 Hz |
Heat Dissipation | 6-10 W 50/60 Hz |
Average Resistance | 102 Ohm 20 °C |
Inrush Power In Va | 245-245 VA 60 Hz 0.75 20 °C) || 245-245 VA 50 Hz 0.75 20 °C) |
Description
Contactor Coil 220Vac Iec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #6 Stud PK25 (164124-025)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (5WHD7)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0764A)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1G7)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6B7)
- SCHNEIDER ELECTRIC Contactor Coil 110V Ac Iec (LXD1F7)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1T7)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC1)
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 32 A 24 VDC COIL (LC1D32BD)
- SQUARE D Coil, Magnetic, 120 Vac (9998LX44)
- Schneider Electric Motor Controls