Shop All Replacement Coils
Schneider Electric
Contactor Coil 120Vac Iec
Mfr # LX1D8G7
Zoro # G0566170
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Device Short Name LX1D8
- Inrush Power In Va 280-350 VA 60 Hz 0.9 20 °C) || 280-350 VA 50 Hz 0.9 20 °C)
- Control Circuit Type AC 50/60 Hz
- Heat Dissipation 3-4.5 W 50/60 Hz
- Coil Technology without built-in suppressor module
Product Information
- Brand Schneider Electric
- MFR # LX1D8G7
- Zoro # G0566170
- UPC # 785901301622
- Country of Origin Czechia
- Category Replacement Coils
Details
Item | Contactor Coil 120Vac Iec |
Device Short Name | LX1D8 |
Inrush Power In Va | 280-350 VA 60 Hz 0.9 20 °C) || 280-350 VA 50 Hz 0.9 20 °C) |
Control Circuit Type | AC 50/60 Hz |
Heat Dissipation | 3-4.5 W 50/60 Hz |
Coil Technology | without built-in suppressor module |
[Uc] Control Circuit Voltage | 120 V AC 50/60 Hz |
Mechanical Durability | 8 Mcycles |
Hold-In Power Consumption In Va | 2-18 VA 60 Hz 0.9 20 °C) || 2-18 VA 50 Hz 0.9 20 °C) |
Control Circuit Voltage Limits | drop-out 0.3 to 0.5 Uc 50/60 Hz 55 °C) || operational 0.8 to 1.15 Uc 50/60 Hz 55 °C) |
Average Resistance | 4377 Ohm 20 °C |
Product Compatibility | LC1D150 || LC1D115 |
Product Or Component Type | contactor coil |
Maximum Operating Rate | 1200 cyc/h 60 °C |
Inductance Of Closed Circuit | 109.69 H |
Ambient Air Temperature For Operation | -5-60 °C |
Range | TeSys |
Description
Contactor Coil 120Vac Iec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 100A, 3 Pole, 240V AC (B3100)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5UGJ8)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 120VAC Voltage (4XP67)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1G7)
- SCHNEIDER ELECTRIC Contactor Coil 220/230V Ac Iec (LXD1M7)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 240VAC, 50/60Hz (LXD3U7)
- SCHNEIDER ELECTRIC Suppressor, Transient (8501XS1)
- SCHNEIDER ELECTRIC Deck, Adder (8501XB40)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC4)
- SQUARE D Coil, Magnetic, 208vac (9998SAC52)
- Schneider Electric Contactors & Contacts