Shop All Contactor Accessories
Schneider Electric
Contactor Bi Directional Limiting Diode
Mfr # LAD4TBDL
Zoro # G0653269
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suppressor Technology bidirectional peak limiting diode
- Product Compatibility 3P LC1D09...D38 || 4P LC1DT20...DT40 || 4P LC1D098...D258 || CAD32, CAD50
- Mounting Location side
- Device Short Name LAD4
- Ip Degree Of Protection IP2XIEC 60529
Product Information
- Brand Schneider Electric
- MFR # LAD4TBDL
- Zoro # G0653269
- UPC # 785901535454
- Country of Origin France
- Category Contactor Accessories
Details
Item | Contactor Bi Directional Limiting Diode |
Suppressor Technology | bidirectional peak limiting diode |
Product Compatibility | 3P LC1D09...D38 || 4P LC1DT20...DT40 || 4P LC1D098...D258 || CAD32, CAD50 |
Mounting Location | side |
Device Short Name | LAD4 |
Ip Degree Of Protection | IP2XIEC 60529 |
Mounting Mode | by clips |
Range | TeSys |
[Uc] Control Circuit Voltage | 24 V DC |
Product Or Component Type | suppressor module |
Standards | IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5 |
Ambient Air Temperature For Storage | -40-80°C |
Maximum Peak Voltage | 2 Uc |
Product Certifications | UL || CSA |
Ambient Air Temperature For Operation | -25-55°C |
Description
Contactor Bi Directional Limiting Diode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 12-Point Board Terminal and Contact Block, 10PK (CR151B2)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 24Vdc (LUCD32BL)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC (GSD8)
- HUBBELL 15A Twist-Lock Connector 2P 2W 125VAC L1-15R BK/WT (HBL7506C)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- SCHNEIDER ELECTRIC D40A To D65A Rc 110240V Suppressor (LAD4RC3U)
- SCHNEIDER ELECTRIC D40A To D65A Reverser Kit (LAD9R3)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- Schneider Electric Motor Controls