Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, Black, 2NO, 22 mm, ZB4
Mfr # ZB4BZ1035
Zoro # G3548572
original price:
$38.52
7% off
new price: $35.55
/ea
Sold in multiples of 5 for $177.75
$177.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Flat Surface of Enclosure Type 4, 4X, 12 and 13
- Size 22 mm
- Application General Purpose
- Contact Form 2NO
- Color Black
Product Information
- Brand Schneider Electric
- MFR # ZB4BZ1035
- Zoro # G3548572
- UPC # 785901869573
- Country of Origin France
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Details
Item | Contact Block |
For Use With | Flat Surface of Enclosure Type 4, 4X, 12 and 13 |
Application | General Purpose |
Contact Form | 2NO |
Color | Black |
NEMA Contact Rating Designation | A600/Q600 |
Terminal Connection | Spring Clamp |
Safety Rating | CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508 |
Standards | CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508 |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Compatible with Series | ZB4 |
Compatible Operator | Push Button |
Terminal Connection Type | Spring Clamp Terminals |
Switch Action | Momentary |
AC Contact Rating | 1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V |
Includes Mounting Block | Mounting Block Included |
Description
Contact Block, Contact Form 2NO, For Use With Flat Surface of Enclosure Type 4, 4X, 12 and 13, 22 mm, Application General Purpose, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Spring Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, Safety Rating CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA23)
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- SCHNEIDER ELECTRIC 3-phase control relay, Harmony Control Relays, 5A, 2CO, 380...480V AC (RM22TA33)
- YELLOW JACKET Cable Protector, 3 Ft. L, Yellow/Black (YJ5-125-Y/B)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC, 22 mm, 10A @ 600V AC, Screw/Clamp Terminal, A600/Q600, Black/Red (ZBE102)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NC, 30 mm (9001KA3G)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, faston connector, 1NO (ZBE1013)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA53)
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESD1281)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6Z2B)
- SIEMENS Contact Block, Black, 1NO, 22 mm, 3SU1 (3SU14001AA103BA0)
- Schneider Electric Push Buttons & Indicators