Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, Black, 1NC, 22 mm, ZB5
Mfr # ZB5AZ1025
Zoro # G3548947
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ZB5AZ902
- Size 22 mm
- Application Building and Infrastructure, Industry
- Contact Form 1NC
- Color Black
Product Information
- Brand Schneider Electric
- MFR # ZB5AZ1025
- Zoro # G3548947
- UPC # 785901878230
- Country of Origin France
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Connection Size | 22 mm |
Details
Item | Contact Block |
For Use With | ZB5AZ902 |
Application | Building and Infrastructure, Industry |
Contact Form | 1NC |
Color | Black |
NEMA Contact Rating Designation | A600/Q600 |
Safety Rating | CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508 |
Standards | CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508 |
Terminal Connection | Spring Clamp |
Includes Mounting Block | Mounting Block Included |
Switch Action | Momentary |
Compatible Operator | Push Button |
Compatible with Series | ZB5 |
Terminal Connection Type | Spring Clamp Terminals |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Compatible with Manufacturer Model Number | ZB5AZ902 |
AC Contact Rating | 1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V |
Description
Contact Block, Contact Form 1NC, For Use With ZB5AZ902, 22 mm, Application Building and Infrastructure, Industry, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Spring Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Safety Rating CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH14-10FLX)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB620)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3CB)
- NVENT CADDY Square Channel Washer, 5/16 In, Steel (F130000EG)
- SCHNEIDER ELECTRIC Terminal Block Tesys (LAD7B105)
- SCHNEIDER ELECTRIC Contact block, Harmony XB4, Harmony XB5, single contact, for head 22mm, standard contacts, screw terminals for lug, 1NO (ZBE1019)
- SCHNEIDER ELECTRIC Contact Block, Black, 1NC, 22 mm, ZB5 (ZB5AZ102TQ)
- SCHNEIDER ELECTRIC Contact block, Harmony XB4 - ATEX D, single contact, gas protected contact, screw clamp terminals, 1NC (ZBE102GEX)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZBE1016)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZBE205)
- DAYTON Contact Block, 10 A, NC (20C817)
- Schneider Electric Push Button Contact Blocks