Shop All Push Button Contact Blocks
Schneider Electric
Contact Block Alternator, F/9001KA3
Mfr # 9001K85
Zoro # G1700736
original price:
$37.25
5% off
new price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With K, KX, SK Series
- Color Clear
- Accessory / Separate Part Destination push-button
- Accessory / Separate Part Type alternate action module
Product Information
- Brand Schneider Electric
- MFR # 9001K85
- Zoro # G1700736
- UPC # 785901513544
- Country of Origin Mexico
- Category Push Button Contact Blocks
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Module |
For Use With | K, KX, SK Series |
Color | Clear |
Accessory / Separate Part Destination | push-button |
Accessory / Separate Part Type | alternate action module |
Accessory / Separate Part Category | separate parts |
Product Or Component Type | module |
Accessory / Separate Part Designation | alternate action module |
Additional Information | NO circuits require KA4 or KA6 contact blocks |
Product Type | Alternate Action Module |
Compatible with Series | 9001K, 9001SK |
Compatible Product Type | Push Buttons |
Description
Module, 30 mm, For Use With K, KX, SK Series, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Underground Elbow 3/4 (18-406-007)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- SOUTHWIRE Retractable Cord Reel, 45Ft (E316)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G61)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1 C/O, 30mm (9001KA51)
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NO, 30 mm (9001KA2G)
- SCHNEIDER ELECTRIC Early Make No Contact Block (ZBE201)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NC, 30 mm (9001KA3G)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6E1B)
- KELLEY Contact Blocks, Contact Block, 2 N.O. (708-901)
- Schneider Electric Push Buttons & Indicators