Shop All Push Button Accessories
Schneider Electric
Contact Block, 2NC Slow Break, 22mm
Mfr # ZBE204
Zoro # G0375776
original price:
$29.99
6% off
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Chrome, Plastic Operators (ZB4 or ZB5 Operators)
- Color Black
- Application Operator
- Contact Rating 10A @ 600V AC
Product Information
- Brand Schneider Electric
- MFR # ZBE204
- Zoro # G0375776
- UPC # 785901355724
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Contact Block, Contact Form 2NC, Contact Rating 10A @ 600V AC, For Use With Chrome, Plastic Operators (ZB4 or ZB5 Operators), Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 1 Pole (XS-1C)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- WIREMOLD Carpet Flange, Brown, Brass (817C)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put (ZB5FG0)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 22mm, Green (ZBW933)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Red (9001R7)
- SCHNEIDER ELECTRIC Protective Boot, 30mm (9001KU17)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- Schneider Electric Switches