Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, 1NO, 30mm
Mfr # 9001KA52
Zoro # G0714411
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 3A @ 240V AC
- For Use With Schneider 9001K Series 30mm Operators
- Size 30 mm
- Action Momentary
- Application Finger Safe Operator
Product Information
- Brand Schneider Electric
- MFR # 9001KA52
- Zoro # G0714411
- UPC # 785901827504
- Country of Origin United States
- Category Push Button Contact Blocks
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Connection Size | 30 mm |
Description
Contact Block, Contact Form 1NO, Contact Rating 3A @ 240V AC, For Use With Schneider 9001K Series 30mm Operators, Action Momentary, 30 mm, Application Finger Safe Operator, NEMA Contact Rating Designation C300/Q150, Color Black, Terminal Connection Screw/Clamp, Standards UL 508, Safety Rating Class II Conforming to IEC 61140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Hu-1 Transformer Differential Relay (290B346A10)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- EATON Non-Illum Selector Switch, Keyed, 2P, 22mm (C22-WRS-MS2-K10)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA53)
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESD1281)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G4)
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm, trigger latching turn to release, 2NC (XB5AS8444)
- SCHNEIDER ELECTRIC Contact block, Harmony XB4 - ATEX D, single contact, gas protected contact, screw clamp terminals, 1NC (ZBE102GEX)
- SCHNEIDER ELECTRIC Contact block, Harmony XB4, Harmony XB5, single contact, for head 22mm, standard contacts, screw terminals for lug, 1NO (ZBE1019)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NO (30G082)
- Schneider Electric Push Button Contact Blocks