Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, 1NO, 30mm
Mfr # 9001KA42
Zoro # G7624102
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 0.5A @ 120V AC
- Size 30 mm
- For Use With Schneider 9001K Series 30mm Operators
- Action Momentary
- Application Low Energy Circuits
Product Information
- Brand Schneider Electric
- MFR # 9001KA42
- Zoro # G7624102
- UPC # 785901498551
- Country of Origin Japan
- Category Push Button Contact Blocks
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Connection Size | 30 mm |
Description
Contact Block, Contact Form 1NO, Contact Rating 0.5A @ 120V AC, For Use With Schneider 9001K Series 30mm Operators, Action Momentary, 30 mm, Application Low Energy Circuits, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, EN, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Safety Rating Class II Conforming to IEC 60536
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS244)
- PECO Occupancy Sensor, Master Time Sensor, White (SD200-002)
- JANDORF Push Switch Spst 2Term (61036)
- SQUARE D Molded Case Circuit Breaker, QDA Series 80A, 2 Pole, 240V AC (QDA220804)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC, 22 mm, 10A @ 600V AC, Screw/Clamp Terminal, A600/Q600, Black/Red (ZBE102)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZBE205)
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 22 mm, ZB4 (ZB4BZ1035)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC (ZB4BZ141)
- SCHNEIDER ELECTRIC Contact Block Alternator, F/9001KA3 (9001K85)
- SCHNEIDER ELECTRIC Contact Block, Black, 1NC, 22 mm, ZB5 (ZB5AZ102TQ)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6E1B)
- Schneider Electric Push Button Contact Blocks