Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, 1NC/1NO, 30mm
Mfr # 9001KA41
Zoro # G1470217
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 0.5A @ 120V AC
- For Use With Schneider 9001K Series 30mm Operators
- Size 30 mm
- Action Momentary
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Product Information
- Brand Schneider Electric
- MFR # 9001KA41
- Zoro # G1470217
- UPC # 785901498544
- Country of Origin United States
- Category Push Button Contact Blocks
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Connection Size | 30 mm |
Description
Contact Block, Contact Form SPDT, Contact Rating 0.5A @ 120V AC, For Use With Schneider 9001K Series 30mm Operators, Action Momentary, 30 mm, Application Low Energy Circuits, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, UL 508, UL 60947-5-1, Safety Rating Class II Conforming to IEC 61140
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, .568-.688, Mesh (RSR-311-E)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161BD00)
- ELECTRIDUCT Medium Latching Cable Raceway (500 Series)- 6ft- Black- 20 Pack (SR-CASE-500-6-BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZBE1016)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZBE205)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC/1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA1)
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm, trigger latching turn to release, 2NC (XB5AS8444)
- SCHNEIDER ELECTRIC Contact block, Harmony XB4 - ATEX D, single contact, gas protected contact, screw clamp terminals, 1NC (ZBE102GEX)
- SCHNEIDER ELECTRIC Contact Block Alternator, F/9001KA3 (9001K85)
- SIEMENS Contact Block, 1NC, 30mm (52BAJ)
- Schneider Electric Switches