Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, 1NC Slow Break, 22mm
Mfr # ZBE1026
Zoro # G4276991
$21.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Rating 10A @ 600V AC
- Size 22 mm
- For Use With Chrome, Plastic Operators (ZB4 or ZB5 Operators)
- Action Momentary
- Application Operator
Product Information
- Brand Schneider Electric
- MFR # ZBE1026
- Zoro # G4276991
- UPC # 785901355700
- Country of Origin France
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Connection Size | 22 mm |
Description
Contact Block, Contact Form 1NC, Contact Rating 10A @ 600V AC, For Use With Chrome, Plastic Operators (ZB4 or ZB5 Operators), Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- MERSEN Semiconductor Fuse, A120X Series, 10A, Fast-Acting, 1200V AC, Ferrule (A120X10-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 150A, 300V AC, Non-Indicating (JJN-150)
- SCHNEIDER ELECTRIC Contact Block, 1NC Late Open, 30mm (9001KA5)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NO, 30 mm (9001KA2G)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZB4BZ1015)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZBE1016)
- SCHNEIDER ELECTRIC Contact Block, Black, 1NC, 22 mm, ZB5 (ZB5AZ102TQ)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 24V AC DC (XB5KS2B4)
- Schneider Electric Push Buttons & Indicators