Shop All Conduit Entry Kits
Schneider Electric
Conduit Entry Kit, Type 1, Size 9, Altivar
Mfr # VW3A31817
Zoro # G4225006
original price:
$98.20
18% off
new price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATV312 Drives Type 1, Size 9
- Depth 3.88
- Function Connection Accessory
- Used For ATV212HD18N4ATV312HD15N4ATV212HD15M3XATV312HD15S6ATV212HD15N4ATV212HD11M3XATV312HD11M3ATV312HD11N4ATV312HD15M3ATV212HD18M3XATV312HD11S6
- Mounting Type Bottom
Product Information
- Brand Schneider Electric
- MFR # VW3A31817
- Zoro # G4225006
- UPC # 785901691914
- Country of Origin France
- Category Conduit Entry Kits
Dimensions
Depth | 3.88 |
Overall Depth | 3.76 in |
Details
Item | Conformity Kit |
For Use With | ATV312 Drives Type 1, Size 9 |
Function | Connection Accessory |
Used For | ATV212HD18N4ATV312HD15N4ATV212HD15M3XATV312HD15S6ATV212HD15N4ATV212HD11M3XATV312HD11M3ATV312HD11N4ATV312HD15M3ATV212HD18M3XATV312HD11S6 |
Mounting Type | Bottom |
Application | Conduit Entry Kit |
Compatible with Product Type | Variable Speed Drive |
Phase | Single, Three |
Compatible with Manufacturer Part Number | ATV312HD15S6, ATV312HD15N4, ATV312HD15M3, ATV312HD11S6, ATV312HD11N4, ATV312HD11M3, ATV212HD18N4, ATV212HD18M3X, ATV212HD15N4, ATV212HD15M3X, ATV212HD11M3X |
Description
Conformity Kit, For Use With Grainger Item Number 48R314, 48R315, 6DWY3, 6DWY4, 6DWY5, 6DWY6, 6MVA3, 6MVA4, 6MVA5, 6MVC6, 6MVC7, Compatible with Manufacturer Part Number ATV212HD11M3X, ATV212HD15M3X, ATV212HD15N4, ATV212HD18M3X, ATV212HD18N4, ATV312HD11M3, ATV312HD11N4, ATV312HD11S6, ATV312HD15M3, ATV312HD15N4, ATV312HD15S6, For Use with Series ATV312, Compatible with Product Type Variable Speed Drive, For Use With ATV312 Drives Type 1, Size 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 25mm ID x 52mm OD x 15mm Ball Bearings 2PK (37607)
- SPEEDAIRE Filter Element (4ZK21)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 370V, Round (2MEF5)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 7.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE19)
- SCHNEIDER ELECTRIC Conduit Entry Kit, Type 1, Size 8, Altivar (VW3A31816)
- SCHNEIDER ELECTRIC Conduit Entry Kit, Type 1, Size 6, Altivar (VW3A31814)
- L.H. DOTTIE L.H. Dottie 1/2'' Offset Nipple, 25PK (ON50)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Nipple, 100PK (CN75)
- L.H. DOTTIE L.H. Dottie 2'' Offset Nipple, 2PK (ON200)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Offset Nipple, 10PK (ON125)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Conduit Nipple, 5PK (CN250)
- Schneider Electric Conduit Entry Kits