Shop All Push Button Switches
Schneider Electric
Complete Illuminated Push Button, 30 mm, Red
Mfr # 9001K2L35LRR
Zoro # G3460433
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4
- Lamp Type LED
- Number of Operators 1
Product Information
- Brand Schneider Electric
- MFR # 9001K2L35LRR
- Zoro # G3460433
- UPC # 785901714293
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Overall Height | 3.07 in |
Overall Depth | 1.62 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.13 in |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Head Material Metal, Contact Form Not Applicable, Bezel Chrome Plated Metal, Color Red, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, IP Rating IP66, Legend Not Applicable, Legend/Background Color No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE, Terminal Connection Screw Clamp, Features Self-Grounding, Finger-Safe Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory (RR151I)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- SCHNEIDER ELECTRIC Push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push pull, 1NC (9001KR9RH6)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR1G)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7340)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW133)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW14)
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- Schneider Electric Switches